Eaton/Bussmann Series FNQ-4/10 4/10 Amp Time-Delay Midget Fuse, Fibre, 13/32" x 1-1/2", 500V, TRON

4/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

$ 36.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FNQ-4/10

Rexel Part # 79254

UPC 05171278609

UNSPSC 39121609

Amps 4/10

Diameter 13/32 in

Family / Style FNQ

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Time-Delay

Type Fibre

Volts AC 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch