Eaton/Bussmann Series S505-500-R 500mA Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

500mA Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

$ 4.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # S505-500-R

Rexel Part # 488791

UPC 05171264356

UNSPSC 39121609

Amps 0.5

Diameter 5 mm

Family / Style S505

Interrupt Rating AC 1500

Length 20 mm

Mounting Cartridge

Opening Time-Delay

Type Ceramic

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch