Ferraz ATDR6 Fuse, Midget, Time Delay, Class CC, 6A, 600V

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    ATDR6
  • Rexel Part Number:

    17387
  • UPC:

    78200190103

Fuse, Midget, Time Delay, Class CC, 6 Amp, 600 Volt AC

$ 27.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # ATDR6

Rexel Part # 17387

UPC 78200190103

UNSPSC 39121609

Amps 6

Class CC

Family / Style ATD

Interrupt Rating AC 200000

Interrupt Rating DC 100000

Mounting Cartridge

Opening Time-Delay

Type Midget

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch