Ferraz ATQR4 Fuse, Time Delay, Midget, Class CC, 4A, 600V

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    ATQR4
  • Rexel Part Number:

    20609
  • UPC:

    78200190656

Fuse, Midget, Time Delay, Class CC, 4 Amp, 600 Volt AC

$ 24.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # ATQR4

Rexel Part # 20609

UPC 78200190656

UNSPSC 39121609

Amps 4

Family / Style ATQ

Interrupt Rating AC 200000

Interrupt Rating DC 200000

Mounting Cartridge

Opening Time-Delay

Type Midget

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch