Ferraz TRM10 Fuse, 10A, 250VAC, Midget, Time Delay, 10 kAIC

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    TRM10
  • Rexel Part Number:

    21759
  • UPC:

    78200174657

Fuse, 10 Amp, 250 Volt AC, 10 kAIC, Time Delay, Midget

$ 7.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # TRM10

Rexel Part # 21759

UPC 78200174657

UNSPSC 39121609

Amps 10

Family / Style TRM

Interrupt Rating AC 10000

Size Midget

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch