Ferraz TRM3-1/2 Fuse, 3-1/2A, 250VAC, Midget, Time Delay, 10 kAIC

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    TRM3-1/2
  • Rexel Part Number:

    19867
  • UPC:

    78200174339

Fuse, 3-1/2 Amp, 250 Volt AC, 10 kAIC, Time Delay, Midget

$ 8.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # TRM3-1/2

Rexel Part # 19867

UPC 78200174339

UNSPSC 39121609

Amps 3 1/2

Family / Style TRM

Interrupt Rating AC 10000

Size Midget

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch