Ferraz TRM5 Fuse, 5A, 250VAC, Midget, Time Delay, 10 kAIC

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    TRM5
  • Rexel Part Number:

    21855
  • UPC:

    78200174345

Fuse, 5 Amp, 250 Volt AC, 10 kAIC, Time Delay, Midget

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # TRM5

Rexel Part # 21855

UPC 78200174345

UNSPSC 39121609

Amps 5

Family / Style TRM

Interrupt Rating AC 10 kA

Size Midget

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch