Ferraz TRM6 Fuse, 6A, 250VAC, Midget, Time Delay, 10 kAIC

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    TRM6
  • Rexel Part Number:

    21832
  • UPC:

    78200174648

Fuse, 6 Amp, 250 Volt AC, 10 kAIC, Time Delay, Midget

$ 10.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # TRM6

Rexel Part # 21832

UPC 78200174648

UNSPSC 39121609

Amps 6

Family / Style TRM

Interrupt Rating AC 10000

Size Midget

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch