Littelfuse FLA003 3A, 125V, Slo-Blow Midget Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLA003
  • Rexel Part Number:

    406692
  • UPC:

    079458130478

3 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 125 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length

$ 15.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLA003

Rexel Part # 406692

UPC 079458130478

UNSPSC 39121609

Amps 3

Class M (Midget)

Diameter 13/32 in

Family / Style FLA

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type Midget

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch