Littelfuse FLM004 4A, 250V, Slo-Blow FLM Series Midget Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLM004
  • Rexel Part Number:

    648127
  • UPC:

    079458140538

4 Amp Slo-Blo FLM Series Midget Fuse. Cartridge Type, 250 Volt. Interrupting Rating: 10,000 Amperes at 250 VAC. Dimensions: 13/32” Diameter x 1 1/2” Length.

$ 7.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLM004

Rexel Part # 648127

UPC 079458140538

UNSPSC 39121609

Amps 4

Class M (Midget)

Diameter 13/32 in

Family / Style FLM

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type Midget

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch