Littelfuse FLM03.2 Fuse, 3.2A, 250VAC, Slo-Blow, FLM Series Midget

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLM03.2
  • Rexel Part Number:

    616120
  • UPC:

    079458140491

3.2 Amp Slo-Blo FLM Series Midget Fuse. Cartridge Type, 250 Volt. Interrupting Rating: 10,000 Amperes at 250 VAC. Dimensions: 13/32” Diameter x 1 1/2” Length.

$ 7.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLM03.2

Rexel Part # 616120

UPC 079458140491

UNSPSC 39121609

Amps 3.2

Class M (Midget)

Diameter 13/32 in

Family / Style FLM

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type Midget

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch