Littelfuse FLQ.600 .600A, 500V, Slo-Blow Midget Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLQ.600
  • Rexel Part Number:

    406486
  • UPC:

    079458000900

.600 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch.

$ 22.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLQ.600

Rexel Part # 406486

UPC 079458000900

UNSPSC 39121609

Amps 0.6

Class M (Midget)

Diameter 13/32 in

Family / Style FLQ

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type Midget

Volts AC 500

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch