Littelfuse FLQ020 Fuse, 20A, 500VAC, Slo-Blow FLM Series Midget

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLQ020
  • Rexel Part Number:

    262934
  • UPC:

    079458160710

20 Amp Slo-Blo FLM Series Midget Fuse. Cartridge Type, 500 Volt. Interrupting Rating: 10,000 Amperes at 500 VAC. Dimensions: 13/32” Diameter x 1 1/2” Length.

$ 20.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLQ020

Rexel Part # 262934

UPC 079458160710

UNSPSC 39121609

Amps 20

Class M (Midget)

Diameter 13/32 in

Family / Style FLQ

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type Midget

Volts AC 500

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch