Littelfuse FLQ03.2 Fuse, 3.2A, 500VAC, 300VDC, 10kAIC, Slo-Blow Midget

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLQ03.2
  • Rexel Part Number:

    616121
  • UPC:

    079458160499

3.20 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch.

$ 22.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLQ03.2

Rexel Part # 616121

UPC 079458160499

UNSPSC 39121609

Amps 3.2

Class M (Midget)

Diameter 13/32 in

Family / Style FLQ

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Slo-Blo

Type Midget

Volts AC 500

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch