Littelfuse FLQ03.5 FLQ Series Midget Fuses

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLQ03.5
  • Rexel Part Number:

    616102
  • UPC:

    079458160512

FLQ Series Midget Fuses, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 3 1/2 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

$ 23.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLQ03.5

Rexel Part # 616102

UPC 079458160512

UNSPSC 39121609

Amps 500

Family / Style FLQ

Type Midget

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch