Littelfuse FLQ2.25 Midget Fuse, Time Delay, 2-1/4 Amp, 500 Volt AC

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLQ2.25
  • Rexel Part Number:

    616096
  • UPC:

    079458160420

Fuses, Midget, Time Delay, Brand Or Series: Slo-Blo, Type: Cartridge, Amp Rating: 2 1/4 Amp, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

$ 26.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLQ2.25

Rexel Part # 616096

UPC 079458160420

UNSPSC 39121609

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch