Milbank 24246-SC1 Enclosure, Wall-Mount, NEMA 1, Screw Cover, 24 x 24 x 6", Steel

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    24246-SC1
  • Rexel Part Number:

    452927
  • UPC:

    78457210423

Enclosure, Wall-Mount, NEMA 1, Screw Cover, 24 x 24 x 6 Inch, Steel/Gray Powder Coat Finish

$ 274.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 24246-SC1

Rexel Part # 452927

UPC 78457210423

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Size 24 x 24 x 6 in

Sockets Enclosure

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch