Milbank 403214-TC3R-SP1 Current Transformer Cabinet, 2-Door, NEMA 3R, 40 x 32 x 14", Steel

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    403214-TC3R-SP1
  • Rexel Part Number:

    439232
  • UPC:

Current Transformer Cabinet, 2-Door Hinge Cover, NEMA 3R, 40 x 32 x 14 Inch, Material/Finish: Steel/Galvanized

$ 1,780.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 403214-TC3R-SP1

Rexel Part # 439232

UPC

UNSPSC 39121102

IP/NEMA Rating 3R

Material Steel

Size 40 x 32 x 14 in

Sockets Current Transformer Cabinet

Type Cabinet

Place your Will Call order by clicking the cart button next to the appropriate Branch