Milwaukee 2451-20 M12 Cordless 3/8" Sq. Drive Impact Wrench (Tool Only)

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2451-20
  • Rexel Part Number:

    331863
  • UPC:

    045242159147

M12 Cordless 3/8" Square Drive Impact Wrench (Tool Only) 2451-20. Voltage: 12V. Anvil Size: 3/8". Anvil Type: Square. Torque: 1000 in lbs. RPM High: 0-2200 RPM. RPM Low: 0-3000 IPM. Battery: Lithium Ion. Tool Length: 6-1/2". Tool Weight: 2.3 lbs. Tool ONLY.

$ 111.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2451-20

Rexel Part # 331863

UPC 045242159147

UNSPSC 27112713

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch