Milwaukee 48-20-8852 Milwaukee 7-Piece Hammer-Drill Bit Kit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-20-8852
  • Rexel Part Number:

    164885
  • UPC:

    045242098729

Milwaukee; Hammer Drill Bit Set; Secure-grip; Number Of Pieces: 7; Shank Type: 3-flat; Material: Carbide Tipped; Overall Length: 18 In; Bit Diameter: 1/8 - 1 In

$ 21.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-20-8852

Rexel Part # 164885

UPC 045242098729

UNSPSC 27112845

Diameter 1/8 in

Length 18 in

Type Hammer Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch