Milwaukee 48-89-9100 Step Drill Bit Set

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-89-9100
  • Rexel Part Number:

    118866
  • UPC:

    045242171354

Milwaukee; Step Drill Bit; Number Of Steps: 13; Bit Diameter: 1/8 - 1/2 In; Shank Type: 3-flat, Hex; Material: High Speed Steel; Finish: Black Oxide; Shank Size: 1/4 In

$ 17.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-89-9100

Rexel Part # 118866

UPC 045242171354

UNSPSC 23241640

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch