Milwaukee 5380-21 MILW 5380-21 1/2IN 9AMP 120VA

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    5380-21
  • Rexel Part Number:

    331723
  • UPC:

    045242025626

Milwaukee; Hammer Drill; Voltage Rating: 120 Vac; Amperage Rating: 9 Amp; Speed:0 - 1500/0 - 3500 At No Load; Chuck Size: 1/2 In Diameter X 14 In Overall Length; Double Insulated: Yes; Bpm: 0 - 24000/0 - 56000 Bpm At No Load; Chuck Type: Keyed; Selfeed Bit Capacity: 1-3/4 In; Cord Type: 12 Ft Fixed 2-wire; Trigger Lock: Yes; Capacity In Concrete: 1-3/4 In; Tool Weight: 7.300 Lb; Capacity In Wood:3-1/2 In Hol

$ 175.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 5380-21

Rexel Part # 331723

UPC 045242025626

UNSPSC 27112703

Milwaukee 5380-21 MILW 5380-21 1/2IN 9AMP 120VA is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from this thing is a beast I've used this only in masonry and concrete, and am very impressed. i burnt up 2 brand x drills in stalling a dewatering system for a friend,lots of holes in block and the perimeter of a sump hole in 4" concrete. I was afraid I would burn up my 18 volt drill, so I got this one. WOW.It chewed thru that stuff like butter, even when the bits got dull it just kept churning.I put in an exhaust vent into a 1930s brick house bath room, and I can tell you were that saying comes from. I had to get 16" bits to get thru the brick over clay tile, on a ladder over my head, it did get a little heavy, but it worked.
Date published: 2012-04-11
Rated 5 out of 5 by from When you need to put the Hammer Down! After burning up a very nice 18V Milwaukee Cordless drill trying to drill 2" holes in some 2x6's I decided it was time to step up and get a real work horse. This 9A Hammer drill has all the power i need to put a 4" hole saw through anything with power to spare. I've used to to drill holes in a concrete slab, mix concrete and punch holes in wood for plumbing. The gearbox is solid and the hammer feature will shake your house when drilling in slab. The only drawback is that its kinda long and heavy so its awkward to handle...but the raw power is worth the heft.
Date published: 2012-07-09
  • y_2017, m_1, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_331723, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch