Progress Lighting P5065-09 Mini-Pendant, 1-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5065-09
  • Rexel Part Number:

    374456
  • UPC:

    78524716737

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 6-1/2 inch, Finish: Brushed Nickel, Family: Inspire

$ 34.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5065-09

Rexel Part # 374456

UPC 78524716737

UNSPSC 39111501

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 6 1/2 in

Family / Style Inspire

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch