Progress Lighting P5078-09 Mini-Pendant Light, 1 Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5078-09
  • Rexel Part Number:

    126282
  • UPC:

    785247130689

Mini-Pendant, Madison, Size: 7-1/2x8", 100W, 120V, 1 Lamp, Medium, Inncandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.

$ 45.32 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5078-09

Rexel Part # 126282

UPC 785247130689

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 7 5/8 in

Type Mini Pendant

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch