Progress Lighting P5108-09 Mini-Pendant, 1-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5108-09
  • Rexel Part Number:

    119881
  • UPC:

    78524715145

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 4 inch, Finish: Brushed Nickel, Family: Wisten

$ 50.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5108-09

Rexel Part # 119881

UPC 78524715145

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 4 in

Family / Style Wisten

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch