Progress Lighting P5125-20 Mini-Pendant, 1-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5125-20
  • Rexel Part Number:

    125884
  • UPC:

    78524714578

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 9-7/8 inch, Finish: Antique Bronze, Family: Pavilion

$ 53.72 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5125-20

Rexel Part # 125884

UPC 78524714578

UNSPSC 39111522

Base Medium Screw (E26)

Color Antique Bronze

Diameter 9 7/8 in

Family / Style Pavilion

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch