Progress Lighting P5270-20 Mini-Pendant, 1-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5270-20
  • Rexel Part Number:

    385079
  • UPC:

    78524716616

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 6 inch, Finish: Antique Bronze, Family: Joy

$ 42.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5270-20

Rexel Part # 385079

UPC 78524716616

UNSPSC 39111522

Base Medium Screw (E26)

Color Antique Bronze

Diameter 6 in

Family / Style Joy

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch