Progress Lighting P5300-09 Mini-Pendant, 1-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5300-09
  • Rexel Part Number:

    385076
  • UPC:

    78524716625

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 7-1/4 inch, Finish: Brushed Nickel, Family: Bravo

$ 37.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5300-09

Rexel Part # 385076

UPC 78524716625

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 7 1/4 in

Family / Style Bravo

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch