Progress Lighting P6139-09A Mini-Pendant, 1 Light, 50W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P6139-09A
  • Rexel Part Number:

    115033
  • UPC:

    785247127320

Pendant, Pyramid, Size: 4-7/8x4-1/4", 50W, 12V, 1 Lamp, T4, Incandescent/Halogen, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.

$ 90.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P6139-09A

Rexel Part # 115033

UPC 785247127320

UNSPSC 39111508

Base 2-Pin (GY6.35)

Color Brushed Nickel

Diameter 4 7/8 in

Type Mini Pendant

Wattage 50

Can an LED light be used with this fixture?

Asked by: Judy
For this fixture, the P6139-09A uses a 12V low voltage lamp. If you do replace it with an LED lamp, please check with your lamp manufacturer that it is a 12V lamp, and a comparable replacement for the recommended lamp
Answered by: Trina
Date published: 2017-04-12
  • y_2017, m_4, d_21, h_20CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_115033, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch