Sea Gull 61160-839 Mini-Pendant, 1-Light, 100W, Blacksmith

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    61160-839
  • Rexel Part Number:

    552065
  • UPC:

    78565217160

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 4 inch, Finish: Blacksmith, Family: Oslo

$ 73.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 61160-839

Rexel Part # 552065

UPC 78565217160

UNSPSC 39111616

Base Medium Screw (E26)

Color Blacksmith

Diameter 4 in

Family / Style Oslo

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch