Sea Gull 61190-962 Mini-Pendant, 1 Light, 100W Max

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    61190-962
  • Rexel Part Number:

    44978
  • UPC:

    785652611902

Mini-Pendant, Serenity, Size: 8-1/2x10-1/2", 100W, 120V, 1 Lamp, Medium A, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.

$ 94.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 61190-962

Rexel Part # 44978

UPC 785652611902

UNSPSC 39111522

Color Brushed Nickel

Diameter 8 1/2 in

Type Mini Pendant

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch