Sea Gull 61575-962 Mini-Pendant, 1-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    61575-962
  • Rexel Part Number:

    246370
  • UPC:

    78565210062

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 8 inch, Finish: Brushed Nickel, Family: Albany

$ 66.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 61575-962

Rexel Part # 246370

UPC 78565210062

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 8 in

Family / Style Albany

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch