Federal Signal LP4-09-028 Low Profile Mini Sounder, 9-28V DC, White, 28 Tones

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    LP4-09-028
  • Rexel Part Number:

    85998
  • UPC:

    782979203476

Mini-Sounder, 28-Tone, 9 - 28V DC, 3 - 33 mA, VA, 100 dB @ 10 ft, Surface Mount, Diameter: 3.66", Depth: 3", NEMA 4X, Color: Beige.

$ 67.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # LP4-09-028

Rexel Part # 85998

UPC 782979203476

UNSPSC 32151501

Color White

Mounting Surface

Type Tone Sounder

Volts DC 9

Volts DC Range 9-28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch