Allen-Bradley 700-K31Z-D Relay, Control, 10A, 120VAC, 3NO Contacts, 1NC Contact

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-K31Z-D
  • Rexel Part Number:

    61189
  • UPC:

    66207450229

Relay, Control, 4 Pole, 10 Amp Rated, 120 Volt AC, Coil, 3 Normally Open, Contacts, 1 Normally Closed, Contact

$ 69.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-K31Z-D

Rexel Part # 61189

UPC 66207450229

UNSPSC 39121535

Amps 10

Family / Style 700-K

Mounting DIN Rail

Poles 4

Type Relay

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch