Allen-Bradley 700-P1200A1 Contactor, Industrial, AC Operated, 12P, 10A, 600VAC, 120VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-P1200A1
  • Rexel Part Number:

    57247
  • UPC:

    66207372725

Contactor, Industrial, Control, 10 Amp, 600 Volt AC, 120 Volt, AC Coil, 12 Pole, 12 Normally Open Contacts

$ 456.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-P1200A1

Rexel Part # 57247

UPC 66207372725

UNSPSC 39122331

Amps 10

Family / Style 700-P

Mounting Surface

Poles 12

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch