Allen-Bradley 700-P400A4 Contactor, Industrial, AC Operated, 4P, 10A, 600VAC, 480VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-P400A4
  • Rexel Part Number:

    57184
  • UPC:

    66207372731

Contactor, Industrial, Control, 10 Amp, 600 Volt AC, 480 Volt, AC Coil, 4 Pole, 4 Normally Open Contacts

$ 235.01 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-P400A4

Rexel Part # 57184

UPC 66207372731

UNSPSC 39122331

Amps 10

Family / Style 700-P

Mounting Surface

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch