GE MC0A310ATC Contactor, Miniature, 6.0A, 3P, 24VAC Coil, 600VAC Rated, 1NO

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MC0A310ATC
  • Rexel Part Number:

    422291
  • UPC:

    42509502426

Contactor, Miniature, 6.0 Amp, 3-Pole, 24 Volt AC Coil, 600 Volt AC Rated, 1 Normally Open, Auxiliary Contact

$ 40.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MC0A310ATC

Rexel Part # 422291

UPC 42509502426

UNSPSC 39121529

Amps 6

Family / Style MC0

Mounting DIN Rail

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch