GE MC0C310ATD Contactor, Miniature, 6.0A, 3P, 24VDC Coil, 600VAC Rated, 1NO

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MC0C310ATD
  • Rexel Part Number:

    615475
  • UPC:

    42509500156

Contactor, Miniature, 6.0 Amp, 3-Pole, 24 Volt DC Coil, 600 Volt AC Rated, 1 Normally Open, Auxiliary Contact

$ 97.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MC0C310ATD

Rexel Part # 615475

UPC 42509500156

UNSPSC 39121529

Amps 6

Family / Style MC0

Mounting DIN Rail

Poles 3

Type Contactor

Volts AC 600

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch