GE MC1A310ATJ Contactor, Mini, 9A, 600VAC, 120VAC Coil, 3P, Screw Terminals

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MC1A310ATJ
  • Rexel Part Number:

    109847
  • UPC:

    42509500213

Contactor, Mini, 9 Amp, 600 Volt AC, 120 Volt AC, Coil, 3-Pole, Screw Terminals

$ 44.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MC1A310ATJ

Rexel Part # 109847

UPC 42509500213

UNSPSC 39121529

Amps 9

Family / Style MC

Mounting DIN Rail

Poles 3

Size Mini

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch