GE MC1A400ATJ Contactor, Miniature, 9.0A, 4P, 120VAC Coil, 600VAC Rated, 4NO Aux.

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MC1A400ATJ
  • Rexel Part Number:

    584497
  • UPC:

    42509500363

Contactor, Miniature, 9.0 Amp, 4-Pole, 120 Volt AC Coil, 600 Volt AC Rated, 4 Normally Open, Auxiliary Contact

$ 86.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MC1A400ATJ

Rexel Part # 584497

UPC 42509500363

UNSPSC 39121529

Amps 9

Family / Style MC1

Mounting DIN Rail

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch