GE MC1AB00ATJ Contactor, Miniature, 9.0A, 3P, 120VAC Coil, 600VAC Rated, 2NO/NC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MC1AB00ATJ
  • Rexel Part Number:

    681178
  • UPC:

    42509500373

Contactor, Miniature, 9.0 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt AC Rated, 2 Normally Open, 2 Normally Closed, Auxiliary Contact

$ 93.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MC1AB00ATJ

Rexel Part # 681178

UPC 42509500373

UNSPSC 39121529

Amps 9

Family / Style MC1

Mounting DIN Rail

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch