GE MC1C400ATD Contactor, Miniature, 9.0A, 4P, 24VDC Coil, 600VAC Rated, 4NO Aux.

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MC1C400ATD
  • Rexel Part Number:

    681118
  • UPC:

    42509500366

Contactor, Miniature, 9.0 Amp, 4-Pole, 24 Volt DC Coil, 600 Volt AC Rated, 4 Normally Open, Auxiliary Contact

$ 54.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MC1C400ATD

Rexel Part # 681118

UPC 42509500366

UNSPSC 39121529

Amps 9

Family / Style MC1

Mounting DIN Rail

Poles 4

Type Contactor

Volts AC 600

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch