Edwards 15-1AB 6V-12V Miniature Lungen Buzzer

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    15-1AB
  • Rexel Part Number:

    138827
  • UPC:

    782640208403

Miniature Lungen Buzzer, 6 - 12V AC, 5 - 10V DC, 0.3 or 0.45 Amp, 2 or 3.5 VA, 68 dB @ 10 ft, Surface Mount, Dimensions: 2-1/8" H x 1-13/16" W x 19/32" D, Color: Gray.

$ 62.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 15-1AB

Rexel Part # 138827

UPC 782640208403

UNSPSC 39122221

Color Gray

Mounting Surface

Type Buzzer

Volts AC 12

Volts AC Range 6-12

Volts DC 8

Volts DC Range 5-10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch