Sea Gull 9412-15 Lx T-3 Recessed Hsg - White

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9412-15
  • Rexel Part Number:

    43722
  • UPC:

    785652941252

Sea Gull Lighting; Recessed Light; Miniature; Wattage: 20 Wtt; Voltage Rating: 12 V; Lamp Type: G4 Bi-pin Halogen T3; Number Of Lamps: 1; Fixture Finish: Blackhousing, Clear Lamp; Fixture Material: Aluminum Housing; Height: 3-1/4 In; Diameter: 2-3/4 In; Lamp Included: No; Life Hours: 1500 Hr; Lumens: 320 Lm; Color Temperature: 2900 Deg K

$ 40.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9412-15

Rexel Part # 43722

UPC 785652941252

UNSPSC 39111505

Place your Will Call order by clicking the cart button next to the appropriate Branch