Sea Gull 9426-12 Mini Recessed Housing, 2-3/4", Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9426-12
  • Rexel Part Number:

    43611
  • UPC:

    785652942624

2-3/4" Miniature Housing, Wet Location, Voltage Rating: 12V, Color: Black Trim. For use with: (1) MRC11 20W max.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9426-12

Rexel Part # 43611

UPC 785652942624

UNSPSC 39111505

Color Black

Diameter 3 in

Type Housing

Volts AC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch