Bizline RR-04-18-9-C Cable Tie, Miniature, Nylon, Natural Color, 4", Bag of 100

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    RR-04-18-9-C
  • Rexel Part Number:

    18125
  • UPC:

    70559166991

Locking Cable Tie, Miniature, Nylon, Natural Color, 4.12 Inch Long, .095 Inch Wide, .042 Inch Thick, 18 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100

$ 2.40 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # RR-04-18-9-C

Rexel Part # 18125

UPC 70559166991

UNSPSC 39121703

Color Natural

Length 4 in

Material Nylon

Product Width 0.095 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch