Panduit BT1M-C Cable Tie, Miniature, 4" Long, Nylon, Natural Color, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT1M-C
  • Rexel Part Number:

    32699
  • UPC:

    074983413027

Cable Tie w/ Metal Barb, Nylon, Miniature Cross Section, Natural Color, 4 Inch Long, .095 Inch Wide, .90" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100

$ 13.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # BT1M-C

Rexel Part # 32699

UPC 074983413027

UNSPSC 39121703

Color White

Length 4 in

Material Nylon

Product Width 0.095 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch