Panduit BT2M-C Cable Tie, Miniature, 7.9" Long, Natural Color, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT2M-C
  • Rexel Part Number:

    26506
  • UPC:

    07498360285

Cable Tie w/ Metal Barb, Nylon, Miniature Cross Section, Natural Color, 7.9 Inch Long, .095 Inch Wide, 2.0" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100

$ 14.39 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # BT2M-C

Rexel Part # 26506

UPC 07498360285

UNSPSC 39121703

Color White

Length 7.9 in

Material Nylon

Product Width 0.095 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch