Panduit PLT1M-M6 Cable Tie, Miniature, 3.9" Long, Nylon, Blue, 18lb Rating, 1000/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT1M-M6
  • Rexel Part Number:

    27463
  • UPC:

    07498354964

Cable Tie, Miniature Cross Section, 3.9" Long, .098" Wide, .043" Thick, 6/6 Nylon, Blue, Plenum Rated, 18lb Tensile Strength, .87" Max Bundle Diameter, 1000/Pack

$ 34.10 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PLT1M-M6

Rexel Part # 27463

UPC 07498354964

UNSPSC 39121703

Color Blue

Length 3.9 in

Material Nylon

Product Width .098 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch