Panduit PLT2M-C0 Cable Tie, Miniature, 8" Long, UV Nylon, Black, Pack of 100

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT2M-C0
  • Rexel Part Number:

    32374
  • UPC:

    07498354076

Cable Tie, Weather Resistant Nylon, Miniature Cross Section, Black, 8.0 Inch Long, .098 Inch Wide, 2" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100

$ 20.23 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT2M-C0

Rexel Part # 32374

UPC 07498354076

UNSPSC 39121703

Color Black

Length 8 in

Material Nylon

Product Width 0.980 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch